£254.00
Ex VAT
£304.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Using Genuine Canon toner in you laser printer means that you will get superb quality print outs everytime.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Black |
Compatible Printers | Canon I-Sensys LBP-6750DN Canon I-Sensys LBP-6780X |
EAN | 4960999664903 |
MFR Part No. | CO66490 |
Model Number | 724 |
Pack Quantity | 1PCE |
Page Yield | 12500 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |