£82.99
Ex VAT
£99.59
Inc VAT
3 Variations Available
Product Details
Product Specification
The genuine yellow Canon 716 toner cartridges are a compact cartridge that features an integrated toner and drum design for trouble-free printing. The cartridges are filled with Canon S toner for an oil-less print finish that is smooth and glare free. Tiny beads of wax are contained within each spherical toner particle giving you even colour distribution and bright, accurate colours.
Suitable for the following printers:
Canon i-SENSYS LBP-5050 toner cartridges
Canon i-SENSYS LBP-5050N toner cartridges
Canon i-SENSYS MF-8030Cn toner cartridges
Canon i-SENSYS MF-8040Cn toner cartridges
Canon i-SENSYS MF-8050Cn toner cartridges
Canon i-SENSYS MF-8080Cw toner cartridges
Attribute | Value |
---|---|
Brand | Canon |
Colour | Magenta |
Compatible Printers | See Description |
EAN | 4960999610894 |
MFR Part No. | CO61092 |
Model Number | 711 |
Pack Quantity | 1PCE |
Page Yield | 1500 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |