£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
Genuine Canon cartridges ensure that you get perfect printing results everytime.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Magenta |
Compatible Printers | Canon I-Sensys LBP-7750CDN |
EAN | 4960999572031 |
MFR Part No. | CO57203 |
Model Number | 723 |
Pack Quantity | 1PCE |
Page Yield | 8500 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |