£67.49
Ex VAT
£80.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Using Genuine Canon toner in you laser printer means that you will get superb quality print outs everytime.
Attribute | Value |
---|---|
Brand | Canon |
Colour | Magenta |
Compatible Printers | Canon i-SENSYS LBP7010C Canon i-SENSYS LBP7018C |
EAN | 4960999684291 |
MFR Part No. | CO68429 |
Model Number | 729 |
Pack Quantity | 1PCE |
Page Yield | 1000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |