£107.00
Ex VAT
£128.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Brother TN-3170 black toner cartridge gives your Brother printer superb rich black tones
Designed for optimal performance with Brother printers, the Brother TN-3170 black toner cartridge is reliable, with consistent performance.
Compatible with the Brother DCP 8060 series, 8065 series, HL 3145, HL 5200, HL 5240 series, HL 5250 series, HL 5270 series, HL 5280 series, MFC 8460 series, MFC 8480 DN, MFC 8670 DN, MFC 8860 series and MFC 8870 DW
Attribute | Value |
---|---|
Brand | Brother |
Colour | Black |
Compatible Printers | DCP3060/HL5240/HL5250DN/HL5270DN/HL5280DW |
EAN | 4977766636704 |
MFR Part No. | TN-3130 |
Model Number | TN3130 |
Pack Quantity | 1PCE |
Page Yield | 3500 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |