£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Featuring Canon's iSensys technology, the Canon 711 toner cartridges produces sharp printouts even on plain office paper. Designed to work in partnership with your Canon printer and help to improve workflow and minimise downtime. Ideal for home or businesses who print in colour.
Suitable for the following printers
Canon i-SENSYS LBP-5300
Canon i-SENSYS LBP-5360
Canon i-SENSYS MF-9130
Canon i-SENSYS MF-9170
Canon i-SENSYS MF-9220Cdn
Canon i-SENSYS MF-9280Cdn
Attribute | Value |
---|---|
Brand | Canon |
Colour | Yellow |
Compatible Printers | See Description |
EAN | 4960999403717 |
MFR Part No. | CO40371 |
Model Number | 711 |
Pack Quantity | 1PCE |
Page Yield | 6000 |
Type | Toner Cartridge |
UNSPSC Code | 44103105 |