£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Specially engineered to work in synergy with your Brother product, to guarantee that your prints are delivered fast and in perfect clarity.
Quality printing meeting ISO standards
Brother's 'Innobella' technology for print longevity, richer colours and sharper images
Approx 550 pages each
Recyclable
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | Brother DCP-J4120DW Brother MFC-J440DW Brother MFC-J4420DW Brother MFC-J4620DW Brother MFC-J4625DW Brother MFC-J5320DW Brother MFC-J5620DW |
EAN | 5014047566851 |
MFR Part No. | BA56685 |
Model Number | Brother DCP-J4120DW |
Pack Quantity | 4PCE |
Page Yield | 550 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |