£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
-Original brother inkjet printer cartridge.
-Value pack - black, cyan, magenta and yellow.
-Laser-quality text.
-Lightweight, easy to get started, set up and operate.
-Facilitates clean replacement, hassle-free to fit in machine, and keeps razor sharp printing right through till the end.
-Long cartridge life offers durability.
-Brother Inkjet Cartridge Value Pack delivers premium quality and efficient prints at economical prices.
-Produces reliable high-quality paper prints with excellent value and usability.
-Can be used both at homes and offices.
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | DCP-135C/150C/MFC-235C/260C |
EAN | 5014047560712 |
MFR Part No. | BA56071 |
Model Number | LC970 |
Pack Quantity | 4PCE |
Page Yield | 1250 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |