£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Experience high quality prints every time with Original Brother Ink Cartridges.
This 4 Pack of Original Brother Ink Cartridges Contains:
1 x LC121BK Original Brother Black Ink Cartridge
1 x LC121C Original Brother Cyan Ink Cartridge
1 x LC121M Original Brother Magenta Ink Cartridge
1 x LC121Y Original Brother Yellow Ink Cartridge
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | Brother DCP-J132W Brother DCP-J152W Brother DCP-J172W Brother DCP-J552DW Brother DCP-J752DW Brother MFC-J245 Brother MFC-J470DW Brother MFC-J650DW Brother MFC-J870DW |
EAN | 5014047566233 |
MFR Part No. | BA56623 |
Model Number | LC121 |
Pack Quantity | 4PCE |
Page Yield | 300 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |