£89.99
Ex VAT
£107.99
Inc VAT
Product Details
Product Specification
Brother LC227XLVALBP Original High Capacity Black & Colour 4 Pack
This 4 Pack of Original Brother Ink Cartridges Contains:
1 x LC227XL-BK Original Brother Black Ink Cartridge
1 x LC225XL-C Original Brother Cyan Ink Cartridge
1 x LC225XL-M Original Brother Magenta Ink Cartridge
1 x LC225XL-Y Original Brother Yellow Ink Cartridge
Page Life: 1200 Pages Each (BK,C,M,Y)
Attribute | Value |
---|---|
Brand | Brother |
Colour | Colour Combination |
Compatible Printers | Brother DCPJ4120DW Brother DCPJ4220DW Brother DCPJ4620DW Brother DCPJ4625DW |
EAN | 5014047567001 |
MFR Part No. | BA56700 |
Model Number | LC227 |
Pack Quantity | 4PCE |
Page Yield | 1200 |
Type | Ink Cartridge |
UNSPSC Code | 44103105 |