£37.49
Ex VAT
£44.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Challenge Receipt Book Duplicate Carbonless
Attribute | Value |
---|---|
Brand | Challenge |
Carbon/Non-carbon | Non-carbon |
Duplicate/Triplicate | Duplicate |
EAN | 5010356912501 |
MFR Part No. | JDD63053 |
Pack Quantity | 5 |
Ruling | Plain |
Size | 105 x 130mm |
Spine | Wire Bound |
Type | Duplicate book |
UNSPSC Code | 14111802 |