£40.41
Ex VAT
£48.49
Inc VAT
Product Details
Product Specification
This Challenge triplicate book provides carbonless copies in triplicate for your records. Each tape bound book contains numbered sets of triplicates, which are also ruled for neat records. This pack contains 5 triplicate books.
Challenge Triplicate Book Ruled Carbonless 100 Sets 105x130mm 100080471
Challenge Triplicate Book Ruled Carbonless 50 Sets 105x130mm 100080472
Challenge Triplicate Book Ruled Carbonless 50 Sets 210x130mm 100080512
Attribute | Value |
---|---|
Brand | Challenge |
Carbon/Non-carbon | Non-carbon |
Duplicate/Triplicate | Triplicate |
EAN | 5010356911801 |
MFR Part No. | JDK63080 |
Pack Quantity | 5 |
Ruling | Ruled |
Size | 210 x 130 |
Spine | Wire Bound |
Type | Triplicate |
UNSPSC Code | 14111802 |