£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Challenge Duplicate Book Ruled Carbonless 100 Sets 297x195mm 100080527
Attribute | Value |
---|---|
Brand | Challenge |
Carbon/Non-carbon | Non-carbon |
Duplicate/Triplicate | Duplicate |
EAN | 5010356901888 |
MFR Part No. | JDL63042 |
Pack Quantity | 3 |
Ruling | Ruled |
Size | 297 x 195mm |
Spine | Tape Bound |
Type | Duplicate book |
UNSPSC Code | 14111802 |