£27.79
Ex VAT
£33.35
Inc VAT
Product Details
Product Specification
This Silvine Receipt Book allows you to make 40 receipts, to help you keep track of financial transactions. The gummed receipt book comes with a counterfoil to allow you to retain a copy for detailed, accurate records. Each book measures 80x202mm. This pack contains 36 books.
Attribute | Value |
---|---|
Brand | Silvine |
Carbon/Non-carbon | Carbon |
Duplicate/Triplicate | Duplicate |
EAN | 5011566423702 |
MFR Part No. | SV42370 |
Pack Quantity | 36 |
Ruling | Plain |
Size | 80 x 202 |
Spine | Tape Bound |
Type | Duplicate book |
UNSPSC Code | 14111802 |