£50.49
Ex VAT
£60.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These Silvine Duplicate Invoice Books allows you to make 100 duplicate invoices, to help you keep track of financial transactions. The gummed memo book is carbonless for creating quick copies and keeping detailed, accurate records. Each sheet is pre-printed and perforated for ease of removal.
Attribute | Value |
---|---|
Brand | Silvine |
Carbon/Non-carbon | Carbon |
Duplicate/Triplicate | Duplicate |
EAN | 5011566425652 |
MFR Part No. | SV42565 |
Pack Quantity | 6 |
Ruling | Plain |
Size | 210 x 127 |
Spine | Tape Bound |
Type | Invoice Book |
UNSPSC Code | 14111802 |