£53.99
Ex VAT
£64.79
Inc VAT
2 Variations Available
Product Details
Product Specification
You can always have a permanent record of any receipts. They are the perfect books for both business and retail use, giving you an easy way to keep a comprehensive record of your receipts.
Attribute | Value |
---|---|
Brand | Silvine |
Carbon/Non-carbon | Non-carbon |
Duplicate/Triplicate | Duplicate |
EAN | 5011566423719 |
MFR Part No. | SV42371 |
Pack Quantity | 12 |
Ruling | Plain |
Size | 102 x 127 |
Spine | Tape Bound |
Type | Duplicate book |
UNSPSC Code | 14111802 |