£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Books with pre-printed headings in carbonless format. Wire bound for ease of use. Numbered in sets 1 - 50. Colour coded copy sheet. Feint ruled.
Attribute | Value |
---|---|
Brand | Challenge |
Carbon/Non-carbon | Non-carbon |
Duplicate/Triplicate | Duplicate |
EAN | 5010356912624 |
MFR Part No. | F63001 |
Pack Quantity | 5 |
Ruling | Feint Ruled |
Size | 216x130mm |
Spine | Coil Bound |
Type | Duplicate book |
UNSPSC Code | 14111802 |