£38.79
Ex VAT
£46.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Traditional range of duplicate and triplicate books. Pre-printed for ease of use, with colour coded copy sheets. Complete with carbon paper. Numbered in sets 1 - 100.
Attribute | Value |
---|---|
Brand | Challenge |
Carbon/Non-carbon | Non-carbon |
Duplicate/Triplicate | Duplicate |
EAN | 5010356912570 |
MFR Part No. | JDL63034 |
Pack Quantity | 5 |
Ruling | Pre-printed |
Size | 216 x 187 |
Spine | Tape Bound |
Type | Invoice Book |
UNSPSC Code | 14111802 |