£56.99
Ex VAT
£68.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Available as Single, Double or Triplicate pads
Attribute | Value |
---|---|
Brand | (Unbranded) |
Carbon/Non-carbon | Non-carbon |
Duplicate/Triplicate | Triplicate |
EAN | 5060103750047 |
MFR Part No. | HY99032 |
Pack Quantity | 50 |
Ruling | Pre-printed |
Size | 165 x 95 |
Spine | Tape Bound |
Type | Triplicate |
UNSPSC Code | 14111802 |