£22.99
Ex VAT
£27.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Inside the Q-Connect White Spiral Duplicate Book you'll find 100 pairs of paper and carbonless copy sheet, with sequential numbering on each sheet for easier organisation, and an index card that can be moved to shield each set of pages. The top sheet is perforated so you can pull it out and retain a duplicate in the book for future reference. Because it's spiral-bound, the pages lie flat for ease of writing.
Attribute | Value |
---|---|
Brand | Qconnect |
Carbon/Non-carbon | Non-carbon |
Duplicate/Triplicate | Duplicate |
EAN | 5705831013421 |
MFR Part No. | KF01342 |
Pack Quantity | 1 |
Ruling | Plain |
Size | 12 x 9" |
Spine | Wire Bound |
Type | Duplicate book |
UNSPSC Code | 14111802 |