£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Use Durable Badgemaker Printable Inserts to present a professional image for your company's representatives and staff. These A4 sheets can be printed on any laser or inkjet printer to easily create professional-looking name badge inserts with your company logo and staff names - then tear the perforated edges to remove them easily. Premium quality 150 gsm ensures great durability in daily use. The free DURAPRINT online service lets anyone design a name badge quickly and easily.
Attribute | Value |
---|---|
Brand | Durable |
Colour | White |
Dimensions | 54 x 90mm |
EAN | 4005546140551 |
ECLASS Code | 24301690 |
Material | Paper |
MFR Part No. | DB14055 |
Pack Quantity | 200 |
Type | Badges |
UNSPSC Code | 55121804 |