£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
Transparent badges with blank inserts for self-labelling. Visitor's badge has thumb hole for easy insertion and removal of badge inserts. Self-laminating badge has self-adhesive film that sticks to face of card to prevet tampering.
Attribute | Value |
---|---|
Brand | Five Star |
Colour | Clear |
Dimensions | 54x90mm |
EAN | 5705831015647 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | KF01564 |
Pack Quantity | 50 |
UNSPSC Code | 55121804 |