£41.49
Ex VAT
£49.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Keep you premises safe with a range of security passes.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
EAN | 4005546810027 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | 800219 |
Pack Quantity | 25 |
Type | Card Holders |
UNSPSC Code | 55121804 |