£41.49
Ex VAT
£49.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Keep you premises safe with a range of security passes.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Silver |
EAN | 4005546810034 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB8003 |
Pack Quantity | 25 |
Type | Card Holders |
UNSPSC Code | 55121804 |