£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Durable Name Badges Pin Fastener
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
Dimensions | 40 x 75mm |
EAN | 4005546810089 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB8008 |
Pack Quantity | 100 |
Type | Badges |
UNSPSC Code | 55121804 |