£41.79
Ex VAT
£50.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Keep you premises safe with a range of security passes.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
EAN | 4005546811079 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB8107 |
Pack Quantity | 25 |
Type | Card Holders |
UNSPSC Code | 55121804 |