£38.49
Ex VAT
£46.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Made of hard PVC. The rotating crocodile clip makes it easily attachable to all garments. Strong, clear, reusable badge with simple crocodile clip which rotates to retain the badge at the correct viewing angle.
Attribute | Value |
---|---|
Brand | Durable |
Colour | White |
Dimensions | 55 x 90mm |
EAN | 4005546811215 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB8111 |
Pack Quantity | 25 |
Type | Badges |
UNSPSC Code | 55121804 |