£63.99
Ex VAT
£76.79
Inc VAT
Product Details
Product Specification
Durable Convex Name Badge with Combi-Clip - 8128. Attractive badge with a convex, transparent acrylic window and plastic back. A rotating pin allows the badge to be clipped to pockets or lapels.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Silver |
EAN | 4005546889344 |
ECLASS Code | 24301690 |
Material | Metal |
MFR Part No. | 812858 |
Pack Quantity | 25 |
Type | Badges |
UNSPSC Code | 55121804 |