£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
If you want a strong and safe way to ensure that your identification badge is always visible and kept safe, then this product is the perfect solution for you. Providing you with all the strength that you need to make sure that your name badge will not become lost, this necklace prevents loss. With a snap clasp, if you get your lanyard caught on anything, it is designed not to choke you or even cause discomfort.
Attribute | Value |
---|---|
Brand | Durable |
Colour | White |
Dimensions | 60 x 90mm |
EAN | 4005546800196 |
ECLASS Code | 24301690 |
Material | Polyester |
MFR Part No. | DB80001 |
Pack Quantity | 10 |
Type | Landyards |
UNSPSC Code | 55121804 |