£27.99
Ex VAT
£33.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Durable Combi Name Badge Set. Everything needed for the creation of professional combi clip name badges and inserts. Contains 20 badges, printable inserts and Duraprint N badge software. Professional inserts are created quickly and easily.
With a combi clip that attaches to your clothes with either clip or pin, these badges can be attached as securely as possible. The front and back of the clip are fixed with a hinge, meaning it is easy to change identification cards in and out of your clip.
Attribute | Value |
---|---|
Brand | Durable |
Colour | White |
EAN | 4005546803029 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB80302 |
Pack Quantity | 25 |
Type | Badges |
UNSPSC Code | 55121804 |