£114.00
Ex VAT
£136.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Durable Security Badge without Clip
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
EAN | 4005546909462 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB90946 |
Pack Quantity | 50 |
Type | Card Holders |
UNSPSC Code | 55121804 |