£38.79
Ex VAT
£46.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Classic Name Badge Combi Clip 30 x 65mm Silver Pk 10
Classic Name Badge Combi Clip 34 x 74mm Silver Pk 10
Attribute | Value |
---|---|
Brand | Durable |
Colour | White |
Dimensions | 34 x 74mm |
EAN | 4005546807850 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | 854323 |
Pack Quantity | 10 |
Type | Badges |
UNSPSC Code | 55121804 |