£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
For colour coding and corporate image. High quality plastic in either clear or with a coloured strip. To take insert W90 x H60mm. Supplied with or without straps.
Attribute | Value |
---|---|
Brand | Identibadge |
Colour | Clear |
Dimensions | 90x60mm |
EAN | 5025357500107 |
ECLASS Code | 24301690 |
Material | Plastic |
Pack Quantity | 25 |
Type | Badges |
UNSPSC Code | 55121804 |