£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
These dual security badges provide you with an easy way to identify all of your workers. This badge allows you to hold two security cards without any difficulty. The clear plastic pocket not only ensures that your cards can be easily read, but also protects them from all types of damage.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
Dimensions | 54x85mm |
EAN | 4005546805054 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB80505 |
Pack Quantity | 25 |
Type | Card Holders |
UNSPSC Code | 55121804 |