£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Q-Connect Reception Bell
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Silver |
Dimensions | 160 x 53 |
EAN | 5705831012936 |
ECLASS Code | 24301690 |
Material | Metal |
MFR Part No. | KF01293 |
Pack Quantity | 1 |
Type | Bell |
UNSPSC Code | 55121804 |