£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Protect the security of your site with these Q-Connect hot laminating badges, which fully encapsulate contents for long lasting use. These 125 micron badges can be heat sealed with a laminator and come with clips attached, ready to use. Each badge measures 67 x 98mm. This pack contains 25 badges.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Clear |
Dimensions | 67 x 98mm |
EAN | 5705831003026 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | KF00302 |
Pack Quantity | 25 |
Type | Badges |
UNSPSC Code | 55121804 |