£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Simple yet effective, these transparent name badges have a safety pin attachment for ease of fastening to garments. Presented in landscape format, the badges are side loading and are supplied with their own insert cards for convenience.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Clear |
Dimensions | 54 x 90mm |
EAN | 8717448009206 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | PV00920 |
Pack Quantity | 50 |
Type | Badges |
UNSPSC Code | 55121804 |