£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Handy pack of replacement badge clips for Visitor and Security badges. Suitable for use with badges with punched holes for a clip.
Pack of 25
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
EAN | 4005546810164 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB81016 |
Pack Quantity | 25 |
Type | Clips |
UNSPSC Code | 55121804 |