£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Attractive pass holder ideal for ID passes. Securely holds cards without damaging magnetic strip. Can be held in either landscape or portrait position. Can be used in conjunction with a badge chain or necklace. Supplied with metal clip.
Pack of 25. Type: Blue - Single, Red - Sided, Clear - With strap.
Attribute | Value |
---|---|
Brand | Durable |
Colour | Clear |
Dimensions | 54 x 85mm |
EAN | 4005546102108 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | 8118/19 |
Pack Quantity | 25 |
Type | Card Holders |
UNSPSC Code | 55121804 |