£67.49
Ex VAT
£80.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Dual Security Pass Holder with rotating clip fastener. Securely holds two ID cards in portrait or landscape format. Can be combined with chains, textile necklaces and badge reels. (Not supplied)
Attribute | Value |
---|---|
Brand | Durable |
Colour | Black |
Dimensions | 54x85mm |
EAN | 4005546806624 |
ECLASS Code | 24301690 |
Material | Plastic |
MFR Part No. | DB80662 |
Pack Quantity | 25 |
Type | Card Holders |
UNSPSC Code | 55121804 |