£65.49
Ex VAT
£78.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Smart Suites™ Laptop Riser with USB Hub-
-Encourages separate keyboard use for correct ergonomic posture
-Supports up to a 17" laptop or a maximum weight of 13 lbs.
-Offers three height adjustments for personal comfort
-Accessory tray holds personal electronics and other items
-Vented to aid cooling
-Includes integrated 4 port 2.0 USB hub
-Triangular design fits neatly into desk corner
Smart Suites™ Monitor Riser Plus-
-3 height adjustments maximise viewing comfort
-Includes a letter tray and 2 accessory pods for additional storage space
-Stows laptop or documents below top surface to keep desk clutter free
-Accredited against BS EN ISO 9241 by FIRA international, an independent Ergonomic Accreditor
-Maximum Monitor Size: 21"
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Black |
EAN | 0438595526658 |
ECLASS Code | 24210590 |
Height Adjustability | 100 to 130mm |
MFR Part No. | BB52665 |
Size | 101 x 477 x 328mm |
Type | Laptop Riser |
UNSPSC Code | 43212000 |
Weight Capacity | 10kg |