£58.49
Ex VAT
£70.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Positions laptop at comfortable height to help prevent neck strain. Sturdy metal frame with padding and rubber strip firmly supports and protects laptop. Adjusts easily and provides height selections for custom comfort.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Black |
EAN | 0438596111648 |
ECLASS Code | 24210590 |
Height Adjustability | 85 to 245mm |
MFR Part No. | 8024602 |
Size | 762 x 308 x 338mm |
Type | Laptop Riser |
UNSPSC Code | 43212000 |
Weight Capacity | 4kg |