£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
-Fully adjustable single monitor arm for optimum viewing control
-Holds LCD monitors up to 10kg (up to 32" monitors)
-Cable management system minimises clutter
-Easy to mount via clamp or grommet fixing
-Accredited against BS EN ISO 9241 by FIRA International Ltd, an independent Ergonomic Accreditor
-VESA 75 x 75 and 100 x 100 compliant
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Black |
EAN | 0043859594214 |
ECLASS Code | 24210590 |
MFR Part No. | 8041601 |
Size | 533 x 111 x 609mm |
Type | Monitor Arm |
UNSPSC Code | 43212000 |
Weight Capacity | 10kg |