£149.00
Ex VAT
£178.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Fully adjustable for maximum viewing control, this dual monitor arm helps to increase desk space. Able to hold flat panel monitors up to 24lbs, the clamp attaches to desktops 1in to 3in thick or through grommet holes at least 3.25 inches in diameter. Elevating monitors from 3.5in-16.5in with a reach of 2.5in-27in, it tilts 37° up and down and swings freely to the left and right.
The display accessory is fully angle adjustable and includes adaptable brackets that secure a laptop with a thickness of 14mm to 29mm and width from 258mm to 375mm
The laptop platform comes complete with a soft foam rubber covering to protect and stabilise your laptop when in use and includes an ergonomic handle for ease in repositioning the platform.
In addition, the Arm Accessory includes a monitor jack plate to enable individual monitor/laptop height adjustability when using the dual arm system, helping to relieve neck and back strain further and providing a space-saving solution for the user's workspace
Also, features two cable management apertures and cooling vents to help prevent your laptop overheating.
Desk clamp and pole is not included.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Black |
EAN | 0043859629718 |
ECLASS Code | 24210590 |
Height Adjustability | 258 to 375mm |
MFR Part No. | BB62971 |
UNSPSC Code | 43212000 |
Weight Capacity | 10.9kg |