£25.49
Ex VAT
£30.59
Inc VAT
3 Variations Available
Product Details
Product Specification
I-Spire Series™ Laptop Quick Lift-
-Simple adjustment to seven angles
-Suit laptops with a limited angle of opening
-Foldout front legs to optimise screen positioning on any laptop up to 17" or 4.5kgs
-Soft touch front ledge holds the laptop in place
-Portable - folds flat to travel
-Recommended usage with an external keyboard and mouse
-Increases air circulation to keep your laptop cool
-Available in black and white
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Black |
EAN | 0043859706402 |
ECLASS Code | 24210590 |
MFR Part No. | 8210101 |
Type | Laptop Riser |
UNSPSC Code | 43212000 |
Weight Capacity | 4.5kg |