£57.49
Ex VAT
£68.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Positions the monitor at a comfortable viewing height and helps organise the workstation around the monitor. Supports 36kg. Adjustable to 5 different heights from 64mm to 165mm. Durable plastic base doubles as paper storage shelf. Now made from 100% recycled plastic.
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
EAN | 0043859529742 |
ECLASS Code | 24210590 |
Height Adjustability | 6.4 to 16.2mm |
MFR Part No. | BB52974 |
Size | 168 x 336 x 342mm |
Type | Monitor Riser |
UNSPSC Code | 43212000 |
Weight Capacity | 36kg |