£59.49
Ex VAT
£71.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Supports up to 36kg in weight or 21" CRT or TFT/LCD monitor. 3 height adjustments to maximise viewing comfort. Efficiently organises monitor and power cables
Attribute | Value |
---|---|
Brand | Fellowes |
Colour | Grey |
EAN | 0077511917134 |
ECLASS Code | 24210590 |
MFR Part No. | BB91713 |
Type | Monitor Riser |
UNSPSC Code | 43212000 |
Weight Capacity | 36kg |