£34.49
Ex VAT
£41.39
Inc VAT
2 Variations Available
Product Details
Product Specification
This Q-Connect stand gives you a versatile combination of storage and practical positioning of your monitor. The construction is designed to be scratch proof, ensuring that your stand always looks great.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831045538 |
ECLASS Code | 24210590 |
MFR Part No. | KF04553 |
Size | W465 x D345 x H120mm |
Type | Monitor Stand |
UNSPSC Code | 43212000 |
Weight Capacity | 5kg |