£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
This Q-Connect laptop stand is extremely light-weight, which makes it perfect for use when travelling. The laptop stand is designed to be durable, ensuring that it will not snap or break during usage. A stylish and effective solution to ensuring your laptop is always at the optimal viewing position.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831200784 |
ECLASS Code | 24210590 |
MFR Part No. | KF20078 |
Size | 280 x 380 x 430mm |
Type | Laptop Riser |
UNSPSC Code | 43212000 |