£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
For an easy way to make sure that your monitor is always in the position that provides you with the best view, you need this Q-Connect pivot arm. This arm is designed to be strong, with the capacity to take a monitor that is up to 25kg in weight. It also provides you with a fantastic rotation of 360 degrees which makes this perfect for easy turning no matter what position you require. This product can be fitted to a table with a thickness of 10mm to 60mm.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Black |
EAN | 5705831200821 |
ECLASS Code | 24210590 |
Height Adjustability | 10 to 60mm |
MFR Part No. | KF20082 |
Type | Monitor Arm |
UNSPSC Code | 43212000 |
Weight Capacity | 25kg |